60W 3-Light Vanity Fixture in Satin Nickel
Dove Creek 60W 3-Light Vanity Fixture in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Dove Creek Three Light Vanity Fixture
- 120 Volt
- Satin Nickel Finish
- White Frosted Glass
- 6-1/2H x 24W
- Medium Base Sockets Use Up To 60 Watt Incandescent Light
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dove Creek
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 24 in