This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Light in Satin Nickel

You last purchased this on
 
Design House

Dove Creek 60W 4-Light Medium E-26 Vanity Light in Satin Nickel

  • Fast #
  • Part #D578013
  • Item #7392819
  • Manufacturer Part #578013
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

Dove Creek 60W 4-Light Medium E-26 Vanity Light in Satin Nickel

  • Fast #
  • Part #D578013
  • Item #7392819
  • Manufacturer Part #578013
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dove Creek Four Light Vanity Fixture
  • 120 Volt
  • Satin Nickel Finish
  • White Frosted Glass
  • 6-1/2H x 32W
  • Medium Base Sockets Use Up To 60 Watt Incandescent Light
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dove Creek
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
32 in