This product requires certification to purchase.

9W 1-Light Integrated LED Vanity Fixture in Satin Nickel

Design House

Fleming 9W 1-Light Integrated LED Vanity Fixture in Satin Nickel

  • Fast #
  • Part #D577734
  • Item #7426184
  • Manufacturer Part #577734
5 out of 5 Customer Rating
Brand image
Design House

Fleming 9W 1-Light Integrated LED Vanity Fixture in Satin Nickel

  • Fast #
  • Part #D577734
  • Item #7426184
  • Manufacturer Part #577734
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light
  • Frosted acrylic lens
  • Features 120V
  • Integrated LED
  • 3000K
  • Lumens: 550
  • CRI: 80
  • Dimmable
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Fleming
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
4-1/4 in
ETL Listed:
Yes
Glass Type:
Frosted
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
550
Material:
Steel, Glass
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
UPC:
044321577735
Volts:
120V
Watts:
9 W
Width:
5 in