24 in. Towel Bar in Satin Nickel
Graz 24 in. Towel Bar in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Graz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-81/100 in
- Hardware Included:
- Yes
- Height:
- 2-3/20 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-81/100 in
- Width:
- 24 in