This product requires certification to purchase.

Round Closed Towel Ring in Satin Nickel

You last purchased this on
 
Design House

Graz Park Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #D558353
  • Item #7360377
  • Manufacturer Part #558353
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

Graz Park Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #D558353
  • Item #7360377
  • Manufacturer Part #558353
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Graz Park
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Ring Type:
Closed
Shape:
Round
Width:
6-17/20 in