23-5/8 x 25-1/2 in. 180W 3-Light Chandelier in Satin Nickel
Oslo 23-5/8 x 25-1/2 in. 180W 3-Light Chandelier in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Oslo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 25-1/4 in
- Diameter:
- 25-1/4 in
- Dimmable:
- Yes
- Height:
- 23-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UPC:
- 044321567200
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 25-1/2 in