This product requires certification to purchase.

Privacy Lever in Oil Rubbed Bronze

You last purchased this on
 
Design House

Privacy Lever in Oil Rubbed Bronze

  • Fast #
  • Part #D700534
  • Item #2498424
  • Manufacturer Part #700534
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

Privacy Lever in Oil Rubbed Bronze

  • Fast #
  • Part #D700534
  • Item #2498424
  • Manufacturer Part #700534
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fully reversible: Designed for both left- or right-hand doors; fits on U.S. standard door thickness
  • Oil rubbed bronze finish: Perfect addition to your modern or rustic farmhouse entry decor
  • Privacy door handle: Locks from the inside with a turn-button and feature clearance hole on outside knob/lever to permit emergency release with a nail or like object
  • Convenient and quick installation: Includes radius round corner faceplate, mounting hardware, and installation instructions
  • ANSI Grade 3 certified: This lock has a radius corner faceplate and features a 5-pin cylinder for your security and is rated for residential security
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Door, Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter - Base:
2-31/50 in
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary, Modern, Transitional