Privacy Lever in Satin Nickel
Privacy Lever in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Color finish: Satin Nickel
- ANSI grade-3 certified for residential security
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- Privacy lock: locks from the inside with a turn-button
- Features clearance hole on outside knob/lever to permit emergency release with a nail or like object
- Limited lifetime mechanical warranty
- Five-year finish warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Lever
- Height:
- 3 in
- Length:
- 5-1/2 in
- Material:
- Brass
- Security Grade:
- 3
- Width:
- 5-2/5 in