This product requires certification to purchase.

60W 1-Light Wall Sconce in Satin Nickel

Design House

The Village 60W 1-Light Wall Sconce in Satin Nickel

  • Fast #
  • Part #D504977
  • Item #4927462
  • Manufacturer Part #504977
4.1 out of 5 Customer Rating
Brand image
Design House

The Village 60W 1-Light Wall Sconce in Satin Nickel

  • Fast #
  • Part #D504977
  • Item #4927462
  • Manufacturer Part #504977
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
The Village
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
5-1/8 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
8-1/4 in
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
044321504977
Volts:
120V
Watts:
60 W
Width:
5-1/4 in