Universal
Frequently Purchased Together
Product Details
Product Details
- Color finish: Solid White and Cultured Marble
- Stain, crack, and shock resistant
- Prevents mold and water damage
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Height:
- 5/8 in
- IAPMO Listed:
- No
- Length:
- 21-1/2 in
- Material:
- Cultured Marble
- Vanity Top Shape:
- Rectangle
- Width:
- 21-1/2 in