Splash Guard
Wave Splash Guard
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wave
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Depth:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Material:
- Engineered Stone
- NSF Certified:
- No
- Product Type:
- Splash Guard
- UL Listed:
- No
- Width:
- 22 in