18 in. Floor Mount Vanity
Wyndham 18 in. Floor Mount Vanity
Frequently Purchased Together
Product Details
Product Details
- Plenty of storage for toiletries to keep your countertop free of clutter
- Clean lines and concealed hinges
- Assembly required; vanity top sold separately
- 18 in. W x 16 in. D x 31.5 in. H
- White, finish provides a dazzling look
- Perfect for any style home, this vanity has clean lines and concealed hinges
- The 1-door construction gives you plenty of storage for toiletries to keep your countertop free of clutter
- The door opens with a fluid motion, does not whine or creak, and can endure moderate stress
- The frameless design provides ample storage and accessibility to store toiletries for the entire family
- Traditional construction meshes with subtle modern details to quickly brighten up your bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Wyndham
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- Door Style:
- Slab
- GSA Approved:
- No
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- MDF
- NSF Certified:
- No
- Number of Doors:
- 1
- Vanity Top Shape:
- Rectangle
- Width:
- 18 in