22 x 26 x 8 in. Wall Cabinet
Wyndham 22 x 26 x 8 in. Wall Cabinet
Frequently Purchased Together
Product Details
Product Details
- Raised-panel door fronts bring classiness to your bathroom decor
- Unassembled surface mount cabinet features a classic white finish
- Frameless design increases storage space and improves accessibility
- Square cabinet knobs in satin nickel finish included
Specifications
- Adjustable Shelves:
- Yes
- Collection:
- Wyndham
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Door Style:
- Raised Panel
- Hardware Included:
- Yes
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Number of Doors:
- 2
- Number of Shelves:
- 1
- Overall Length:
- 22 in
- Shelf Width:
- 19-18/25 in
- Wall Cabinet Size:
- 22 in x 26 in x 8 in