This product requires certification to purchase.

24 in. Floor Mount Vanity in White

You last purchased this on
 
Design House

Wyndham 24 in. Floor Mount Vanity in White

Brand image
You last purchased this on
 
Design House

Wyndham 24 in. Floor Mount Vanity in White

  • Fast #
  • Part #D597120
  • Item #8330134
  • Manufacturer Part #597120
4.9 out of 5 Customer Rating
24 in. Floor Mount Vanity

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plenty of storage for toiletries to keep your countertop free of clutter
  • Concealed hinges for a clean look
  • Assembly required; vanity top sold separately
  • 24 in. W x 18 in. D x 31.5 in. H
  • Easy to assemble bathroom storage system
  • Perfect for any style home, this vanity has clean lines and concealed hinges
  • The 2-door construction gives you plenty of storage for toiletries to keep your countertop free of clutter
  • The doors open with a fluid motion, do not whine or creak and endure moderate stress
  • The frameless design provides ample storage and accessibility to store toiletries for the entire family
  • Traditional construction meshes with subtle modern details to quickly brighten up your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Wyndham
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Door Style:
Slab
GSA Approved:
No
Height:
31-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
MDF
NSF Certified:
No
Number of Doors:
2
Vanity Top Shape:
Rectangle
Width:
24 in


Customers Also Bought
1–6 of 18 items
Part #D597112
Item #8330136
3.1 out of 5 Customer Rating
Requires Certification
Part #K31626-DRY-0
Item #11399482
4.2 out of 5 Customer Rating
Requires Certification
Part #D2532LFMPU
Item #7654188
3.6 out of 5 Customer Rating
Requires Certification
Part #D597153
Item #8330135
5 out of 5 Customer Rating
Requires Certification
Part #D597229
Item #8330137
4.2 out of 5 Customer Rating
Requires Certification
Part #D552000
Item #9209968
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D597229
Item #8330137
4.2 out of 5 Customer Rating
Requires Certification
Part #D597153
Item #8330135
5 out of 5 Customer Rating
Requires Certification
Part #D597112
Item #8330136
3.1 out of 5 Customer Rating
Requires Certification
Part #D597310
Item #9371488
4.7 out of 5 Customer Rating
Requires Certification
Part #D623934
Item #10085440
4.7 out of 5 Customer Rating
Requires Certification
Part #D623926
Item #10085439
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing