This product requires certification to purchase.

24 in. Floor Mount Vanity in White

You last purchased this on
 
Design House

Wyndham 24 in. Floor Mount Vanity in White

  • Fast #
  • Part #D597138
  • Item #8330133
  • Manufacturer Part #597138
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

Wyndham 24 in. Floor Mount Vanity in White

  • Fast #
  • Part #D597138
  • Item #8330133
  • Manufacturer Part #597138
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Design House Wyndham Unassembled Vanity without Top features a durable White finish and Satin Nickel square knob hardware.
  • Perfect for any style home, this vanity has clean lines and concealed hinges.
  • The 1-door, 2-drawer construction gives you plenty of storage for toiletries to keep your countertop free of clutter. The door and drawers open with a fluid motion, do not whine or creak and can endure moderate stress.
  • Measuring 36-inches by 21.5-inches by 31.5-inches, this vanity can fit into a small to medium sized bathroom.
  • The frameless design provides ample storage and accessibility to store toiletries for the entire family.
  • Traditional construction meshes with subtle modern details to quickly brighten up your bathroom.
  • This product is perfect for remodeling your bathroom and matches granite countertops and colored walls.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Wyndham
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
GSA Approved:
No
Hardware Included:
No
Height:
31-1/2 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Material:
MDF
NSF Certified:
No
Number of Doors:
2
Vanity Top Shape:
Rectangle
Width:
24 in