36 in. Floor Mount Vanity
Wyndham 36 in. Floor Mount Vanity
Frequently Purchased Together
Product Details
Product Details
- Color finish: White
- Engineered wood with full PVC overlay
- Square raised panel doors
- Hinges: adjustable 6-way, 105°
- European frameless design
- Includes assembly hardware and knobs
- Requires vanity top
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Wyndham
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Material:
- MDF
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 2
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in