50 gal. Duct Liner UL Adhesive in Black
50 gal. Duct Liner UL Adhesive in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- LEED qualified
- Excellent wet tack
- Non-flammable
- Moisture resistant
- Exceptional coverage
- Low odor
- Non-oxidizing
- Meets FDA, USDA, and EPA standards
Documents
Specifications
- ASTM:
- ASTM E-84
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Latex
- Product Type:
- Duct Sealant
- Size:
- 50 gal
- Temperature Range:
- 40 to 110 Deg F
- UL Listed:
- Yes