Frequently Purchased Together
Product Details
Product Details
- Water-based, premium quality, UL 181 listed high velocity duct sealants for commercial and residential use
Documents
Specifications
- ASTM:
- ASTM E-84
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Latex
- Product Type:
- Duct Sealant
- Size:
- 1/12 gal
- UL Listed:
- Yes