Frequently Purchased Together
Product Details
Product Details
- UL listed
- Low VOC
- Excellent workability
- Crack and peel resistant
- Mold and mildew resistant
- Excellent dry adhesion
- Indoor and outdoor usage
- Sag resistant
- Paintable with latex or epoxy paints after cured
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Commercial, Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Rubber
- Material Type:
- Latex
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- UL Listed:
- Yes