DP 1020
Frequently Purchased Together
Product Details
Product Details
- High pressure/high velocity duct sealant
- Recommended for sealing joints, seams, duct wall penetrations and flex duct connections
- Indoor/outdoor
- Fiber reinforced and water based
- LEED qualified
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Indoor, Outdoor, Residential, Commercial
- Collection:
- DP 1020
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 7-3/4 in
- Length:
- 7-1/2 in
- Material:
- Latex
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- Temperature Range:
- 40 to 110 Deg F
- UL Listed:
- Yes
- Width:
- 7-1/2 in