This product requires certification to purchase.

1 gal. Duct Sealant in White

You last purchased this on
 
Design Polymerics

DP 1030 1 gal. Duct Sealant in White

  • Fast #
  • Part #D10300101
  • Item #1269017
  • Manufacturer Part #1030-01-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design Polymerics

DP 1030 1 gal. Duct Sealant in White

  • Fast #
  • Part #D10300101
  • Item #1269017
  • Manufacturer Part #1030-01-01
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • High velocity duct sealant
  • Recommended for sealing joints, seams, duct wall penetrations on metal air duct and flexible duct or fiberglass duct board
  • Indoor/outdoor
  • Fiber reinforced and water based
  • LEED qualified
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-85
Application:
Indoor, Outdoor, Residential, Commercial
Collection:
DP 1030
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-3/4 in
Length:
7-1/2 in
Material:
Latex
Product Type:
Duct Sealant
Size:
1 gal
Temperature Range:
40 to 110 Deg F
UL Listed:
Yes
Width:
7-1/2 in