DP 1030
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- DP 1030
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, White
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Latex
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Size:
- 2 gal
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- UL 723