This product requires certification to purchase.

Fiber Tube Duct Sealant in Grey

You last purchased this on
 
Design Polymerics

Fiber Tube Duct Sealant in Grey

Brand image
You last purchased this on
 
Design Polymerics

Fiber Tube Duct Sealant in Grey

  • Fast #
  • Part #D10300212
  • Item #7209968
  • Manufacturer Part #1030-02-12
5 out of 5 Customer Rating

X Points
Color Finish Name: Gray Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Greys
Color Finish Name:
Gray
Material:
Fiber
Maximum Temperature:
200
NSF Certified:
No
Product Type:
Duct Sealant
Size:
2 gal
Temperature Range:
-25 to 200 Deg F
UL Listed:
Yes



Call for Pricing
Call for Pricing