This product requires certification to purchase.

Plastic 24 in. Duct Wrap

You last purchased this on
 
Design Polymerics

Plastic 24 in. Duct Wrap

  • Fast #
  • Part #DDP24
  • Item #4160364
  • Manufacturer Part #PW-24
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design Polymerics

Plastic 24 in. Duct Wrap

  • Fast #
  • Part #DDP24
  • Item #4160364
  • Manufacturer Part #PW-24
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 306
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Duct Wrap
UL Listed:
No
Width:
24 in