This product requires certification to purchase.

Plastic 36 in. Duct Wrap

You last purchased this on
 
Design Polymerics

Plastic 36 in. Duct Wrap

  • Fast #
  • Part #DDP36
  • Item #4420459
  • Manufacturer Part #PW-36
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design Polymerics

Plastic 36 in. Duct Wrap

  • Fast #
  • Part #DDP36
  • Item #4420459
  • Manufacturer Part #PW-36
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-tack adhesive designed to provide protection from moisture, dust, debris, and paint
  • The film is easily removed, tear resistant and UV resistant
  • Covering round and rectangular duct during transportation, storage and installation
  • Multi-functional protection on jobsites and in shop
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Duct Wrap
Width:
36 in