1 lb Fast Set Metal Grey Putty
Plastic Steel® 5 Minute® 1 lb Fast Set Metal Grey Putty
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Plastic Steel® 5 Minute®
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 40 F
- Pipe Compatibility:
- Metal
- Set Time:
- Fast Set
- Size:
- 1 lb