This product requires certification to purchase.

*CVR* California Energy Commission Registered *DEVONS *COMHEI 1

You last purchased this on
 

Devonshire® *CVR* California Energy Commission Registered *DEVONS *COMHEI 1

  • Fast #
  • Part #K3837-33
  • Item #4812727
  • Manufacturer Part #3837-33
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

Devonshire® *CVR* California Energy Commission Registered *DEVONS *COMHEI 1

  • Fast #
  • Part #K3837-33
  • Item #4812727
  • Manufacturer Part #3837-33
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combination consists of the Kohler® K-4397 bowl and Kohler® K-4438 tank
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
30-3/4 in
IAPMO Listed:
No
Length:
29-1/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
WaterSense Labeled:
Yes
Width:
17-1/4 in