1/16 in. Cutting Wheel
1/16 in. Cutting Wheel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 18600-
Pick Up: 51 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thin 0.045 in wheel design for fast burr free cutting
- Proprietary material Mix ensures durable long life wheels
- Proprietary aluminum oxide grain combination for aggressive cutting action
- 2 Full sheets of fiberglass for durability and safety
- Crafted for fast cutting and long life
- Type 1 wheel type
- High performance
- Ideal for cutting in stainless steel metals
- Grit Type A60T Premium Aluminum Oxide
Documents
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Yellow, Black
- Diameter:
- 4-1/2 in
- Grit Size:
- 60 µm
- Grit Type:
- Medium
- Height:
- 9/200 in
- Length:
- 4-1/2 in
- Material:
- Aluminum Oxide
- Product Type:
- Cutting Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 13300
- Thickness:
- 1/16 in
- Weight:
- 0.06 lb