1/2 in Torque Wrench
1/2 in Torque Wrench
Frequently Purchased Together
Product Details
Product Details
- Protective head bumper
- Bi-Material Grip
- Heavy Duty Storage Case
- Durable case for easy carrying and protection during storage
- Locking Trigger
- Forward and reverse torque capability
Specifications
- Drive Size:
- 1/2 in
- Height:
- 2-7/10 in
- Length:
- 27-1/2 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Torque (In-Lbs):
- 3000 in-lbs
- Weight:
- 6.1 lb