1/2 in. 20V Cordless Compact Drill and Driver Kit
1/2 in. 20V Cordless Compact Drill and Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact, lightweight design fits into tight areas
- Ergonomic handle delivers comfort and control
- High performance motor delivers 300 unit watts out (UWO) of power ability completing a wide range of applications
- 1/2 in single sleeve ratcheting chuck provides tight bit gripping strength
Specifications
- Battery Type:
- Lithium
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyless
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Height:
- 6-1/2 in
- Length:
- 12-1/2 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1500
- Tool Type:
- Drill
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 3.6 lb
- Width:
- 1-9/10 in