1/2 in. Variable Speed Spade Handle Drill
1/2 in. Variable Speed Spade Handle Drill
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Variable speed reversible switch reduces air bubbles when mixing mud and offers greater control when drilling
- 9 Amp, 120V motor provides enough power for any job site application
- Soft grip handle for increased comfort
- 0-550 RPM provides increased torque for drilling and mud mixing
- 7.5 Lb increases user productivity and decreases user fatigue
- 2-Position rear spade handle and 3-position side handle gives greater control for all drilling and mixing applications
Specifications
- AMP:
- 9
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Name:
- Black/Silver/Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Handle Type:
- 3 Position Side
- Height:
- 4-22/25 in
- Length:
- 10-22/25 in
- Material:
- Plastic, Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 550
- Tool Type:
- Drill
- UL Listed:
- No
- Watts:
- 600 W
- Weight:
- 7.5 lb