This product requires certification to purchase.

1/2 STL DROPIN EXP ANCR

You last purchased this on
 
DEWALT

1/2 STL DROPIN EXP ANCR

  • Fast #
  • Part #D6308
  • Item #7946805
  • Manufacturer Part #6308
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1/2 STL DROPIN EXP ANCR

  • Fast #
  • Part #D6308
  • Item #7946805
  • Manufacturer Part #6308
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
FM Approved:
No
Length:
2 in
Material:
Carbon Steel
Thread Length:
0.5
Tool Type:
Anchor
UL Listed:
No