1/2 x 1/2 x 3/4 in. SDS-Plus Masonry 1 Piece
1/2 x 1/2 x 3/4 in. SDS-Plus Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rock carbide tip for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- For use with electric or cordless rotary hammers
- NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
Documents
Specifications
- Application:
- Concrete, Masonry
- Bit Diameter(s) (In):
- 1/2 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 8 in
- Length:
- 10 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- UL Listed:
- No