1/4 in. Core Bit 1 Piece
1/4 in. Core Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 110 Pallet: 9900-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Alternating tooth design delivers increased durability and quicker centering
- Low friction core body provides faster drilling
- Two-piece design provides more versatility than one-piece design
- Manufactured by DEWALT
Specifications
- Application:
- Thru Holes
- Bit Diameter(s) (In):
- 1/4 in
- Brand Model Compatibility:
- Dewalt® Standard Core Body
- Diameter:
- 1/4 in
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Core Bit
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/2 in
- Weight:
- 0.25 lb