This product requires certification to purchase.

1/4 in. Stainless Steel Anchor Setting Tool

You last purchased this on
 
DEWALT

1/4 in. Stainless Steel Anchor Setting Tool

  • Fast #
  • Part #D06305PWR
  • Item #20053
  • Manufacturer Part #06305-PWR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1/4 in. Stainless Steel Anchor Setting Tool

  • Fast #
  • Part #D06305PWR
  • Item #20053
  • Manufacturer Part #06305-PWR
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 250 Pallet: 12000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DROPIN SETTING TOOL 1/4 in
  • Requires Certification

Documents


Specifications

Application:
Concrete
Brand Model Compatibility:
SMART DI+Drop
Head Diameter:
0.25
Height:
1/2 in
Length:
5 in
Material:
Stainless Steel
Product Type:
Anchor Setting Tool
Rod Size (in):
1/4 in
Width:
1/2 in