This product requires certification to purchase.

1/4 in. X 4 in. Mason Drill Bit

DEWALT

1/4 in. X 4 in. Mason Drill Bit

  • Fast #
  • Part #DDW5224
  • Item #550683
3.6 out of 5 Customer Rating
Brand image
DEWALT

1/4 in. X 4 in. Mason Drill Bit

  • Fast #
  • Part #DDW5224
  • Item #550683
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 5750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Percussion bit
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck
  • Four flute design cleans debris out for fast, efficient drilling
  • Requires Certification

Documents


Specifications

Application:
Hammer Drills
Bit Diameter(s) (In):
1/4 in
Bit Length:
4
Bit Sizes:
1/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
2 in
Height:
1/4 in
Length:
4 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
Shank Style:
Straight
Weight:
0.05 lb