1-1/8 in. Corded Rotary Hammer Kit
1-1/8 in. Corded Rotary Hammer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3.5 joules of impact energy for fast drilling
- Wide optimal drilling range between 3/16 in. and 7/8 in. for a single-hammer solution
- Durable German-engineered hammer mechanism
- Shocks active vibration Control® technology reduces vibration felt at the handles for less user fatigue and greater productivity
- Osha table 1 compliant dust extraction compatible
- Factory-set clutch reduces sudden, high-torque reactions if bit jams
- Optimized ergonomic design provides excellent control in all orientations
- Variable speed trigger for accurate hole starting
- Dust collection ready
- Impact energy: 3.5 Joules
Documents
Specifications
- AMP:
- 8.5
- Chuck Size:
- 1-1/8 in
- Chuck Type:
- SDS Plus
- Color Finish Name:
- Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Height:
- 9-27/32 in
- Length:
- 13-31/32 in
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 1000
- Shank Style:
- SDS-Plus
- Tool Type:
- Rotary Hammer Kit
- UL Listed:
- No
- Volts:
- 110/240V
- Watts:
- 950 W
- Weight:
- 8.1 lb
- Width:
- 14-41/100 in