1-5/16 in. Alloy Wall Anchor
1-5/16 in. Alloy Wall Anchor
Frequently Purchased Together
Product Details
Product Details
- Ideal for mounting light electrical fixtures, fastening drapery supports, installing phone systems, miscellaneous hardware, etc.
- Offered with and without screws and available in kits.
Documents
Specifications
- Application:
- Gypsum Board, Light Duty, Medium Duty
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 1-5/16 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- Product Type:
- Anchor Kit
- Thread Length:
- 0.9375
- Work Load Limit:
- 100 lb