1 in. Carbon Steel Drive Pin
1 in. Carbon Steel Drive Pin
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 5000 Pallet: 90000-
Pick Up: 0 Available in Dayton, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Head Diameter:
- 0.14
- Length:
- 1 in
- Material:
- Carbon Steel
- Product Type:
- Drive Pin