1 in. Zip-It Anchor with Anchor
1 in. Zip-It Anchor with Anchor
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 32000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for mounting light electrical fixtures, fastening drapery supports, installing phone systems, miscellaneous hardware, etc.
- Offered with and without screws and available in kits.
Documents
Specifications
- Color Finish Name:
- Zinc
- Diameter:
- 3/8 in
- FM Approved:
- No
- Length:
- 1 in
- Product Type:
- Anchor Kit
- UL Listed:
- No