This product requires certification to purchase.

1 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

You last purchased this on
 
DEWALT

1 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT74659OSP
  • Item #7055800
  • Manufacturer Part #DWMT74659OSP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT74659OSP
  • Item #7055800
  • Manufacturer Part #DWMT74659OSP
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Impact socket
  • Premium chrome vanadium steel for added strength and durability
  • 6 points
  • 1/2 in. drive
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Drive Size:
1/2 in
Height:
1-7/10 in
Length:
5-2/5 in
Material:
Chrome Vanadium Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
1-1/8 in
Tool Type:
Socket
Weight:
0.95 lb