This product requires certification to purchase.

1 x 6 in. Spade Bit

You last purchased this on
 
DEWALT

1 x 6 in. Spade Bit

  • Fast #
  • Part #DDW1582
  • Item #2048541
  • Manufacturer Part #DW1582
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1 x 6 in. Spade Bit

  • Fast #
  • Part #DDW1582
  • Item #2048541
  • Manufacturer Part #DW1582
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 8736
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty shank provides maximum durability.
  • Cutting spurs provide optimum hole finish.
  • Hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Hang hole allows for bit storage & wire pulling.
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1 in
Drilling Depth (in):
6 in
Height:
1/4 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
Weight:
0.121 lb