10 ft. Heat Gun
10 ft. Heat Gun
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Variable temperature control allows for adjustment of the heat settings
- Built-in overload protection shuts the heating element down and prevents burn up
- Lightweight and compact design, weighs only 2.1 lbs
- Ergonomic comfort grip provides greater comfort for long hours of use
- Built-in overload protection
- Variable temperature control: 120° F - 1100° F
- Lightweight and compact design weighs only 2.1 lbs
Specifications
- AMP:
- 13
- BTU Heat Rating:
- 1100 Btu/h
- CSA Certified:
- Yes
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- ETL Listed:
- Yes
- Height:
- 3-11/25 in
- Length:
- 10 in
- Maximum Temperature:
- 1100
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 3 lb