This product requires certification to purchase.

10 in. 3850 RPM Job Site Table Saw

You last purchased this on
 
DEWALT

10 in. 3850 RPM Job Site Table Saw

  • Fast #
  • Part #DDW745
  • Item #3094371
  • Manufacturer Part #DW745
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

10 in. 3850 RPM Job Site Table Saw

  • Fast #
  • Part #DDW745
  • Item #3094371
  • Manufacturer Part #DW745
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Site-Pro Modular Guarding System allows for tool-free adjustments of the guarding components appropriate for each application
  • Rack and pinion fence rails make fence adjustments fast, smooth, and accurate
  • On-board storage provides easy access to the Site-Pro guarding components and push stick when not in use
  • Adjustable rear feet designed to level the saw on uneven work surfaces
  • 24T carbide blade enhances cut quality and prolongs blade life
  • 20 In. Of rip easily cuts a variety of larger shelving and trim materials
  • Telescoping fence rails retract to create a small, portable package
  • Metal roll cage base offers greater durability than plastic bases
  • Weighing only 45 lbs., The it can easily be moved on and off the job
  • Table coating reduces friction for smoother cutting
  • Requires Certification

Documents


Specifications

AMP:
15
Arbor Hole Size:
5/8 in
Bare Tool or Kit:
Tool Kit
Blade Material:
Carbide
Cord Length:
8 ft
Corded Cordless:
Corded
Cutting Capacity:
3-1/8 in
Diameter:
10 in
Height:
13-7/8 in
Horsepower:
3 hp
Length:
25-3/4 in
Number of Tools Included:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
3850
Saw Type:
Table
Volts:
120V
Weight:
45 lb