10 in. Wet Tile Saw
10 in. Wet Tile Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cantilevering rail/cart system allows for 24 In. ripping capacity - 18 In. tile on diagonal
- Stainless steel rail system is integrated into the tile saw frame, insuring accurate cuts
- Dual water nozzles can be adjusted for optimal water placement, minimizing over-spray
- Rear and side water attachments can be placed on tile saw to catch over spray
- Integrated 45/22.5° miter feature for quick angled cuts
- Powerful 1.5 HP motor will cut hard materials such as porcelain and stone
- Edge guide with 2-position, 45-degree guide allows easy line-up of corner cuts
- Independently certified to applicable standards
- Only 69 lbs - allows one person to transport and set up tile saw
- Plunge feature allows the user to make quick plunge cuts for electrical outlets and A/C registers
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Bare Tool
- Blade Thickness (in):
- 1/16 in
- CSA Certified:
- Yes
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 10 in
- Height:
- 20-19/50 in
- Horsepower:
- 1-1/2 hp
- Length:
- 24 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 4200
- Saw Type:
- Concrete
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 69 lb