This product requires certification to purchase.

10 in. Single Drive System Cold Chisel Bit

You last purchased this on
 
DEWALT

10 in. Single Drive System Cold Chisel Bit

  • Fast #
  • Part #DDW5350
  • Item #547649
  • Manufacturer Part #DW5350
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

10 in. Single Drive System Cold Chisel Bit

  • Fast #
  • Part #DDW5350
  • Item #547649
  • Manufacturer Part #DW5350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Wide range of product offerings for the most common concrete demolition jobs
  • Light duty chipping applications such as removing concrete splatter or light duty breaking
  • For use in SDS rotary hammers
  • Manufactured by DEWALT
  • Requires Certification

Documents


Specifications

Application:
Ceramic Tile, Chipping, Concrete, Demolition
Bit Diameter(s) (In):
3/4 in
Bit Length:
10
Drill Bit Type:
Chisel
Height:
13-37/50 in
Material:
Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/2 in
Shank Style:
SDS-Plus
Weight:
0.57 lb