100 ft. Closed Case Long Tape
100 ft. Closed Case Long Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gear ratio of 5:1 for 5X faster blade rewind
- Blade release button for easy blade pull out
- Spring loaded caribiner attachment for easy transportation
- Rust-resistant coating prolongs blade life
- Dirt removal window to empty dust particles inside of tool
- Stainless steel crank arm
- Belt clip
- Fractional inch measurements
Specifications
- Case Material:
- Plastic
- Color Finish Name:
- Black, Yellow
- Length:
- 100 ft
- Material:
- Stainless Steel, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Closed Reel Long Tape
- Width:
- 3/8 in