This product requires certification to purchase.

108-Piece Mechanics Tool Set with Case

You last purchased this on
 
DEWALT

108-Piece Mechanics Tool Set with Case

  • Fast #
  • Part #DDWMT73801
  • Item #5123076
  • Manufacturer Part #DWMT73801
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

108-Piece Mechanics Tool Set with Case

  • Fast #
  • Part #DDWMT73801
  • Item #5123076
  • Manufacturer Part #DWMT73801
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Removable power tools accessory case
  • Quick release, 72 tooth ratchet for high torque ratcheting
  • Durable anti-slip vinyl grip bit driver with maximum comfort
  • Knurled beauty rings help reduce slippage for hand tightening applications
  • Lifetime warranty
  • Includes: 3/8" drive ratchet. 3/8", 6pt sockets: sae 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, metric 10, 11, 12, 13, 14, 15, 16, 17
  • 3/8", 6 pt deep sockets: SAE 9/16, 5/8, 11/16, 3/4, metric 14, 15, 16, 17
  • 1/4" drive ratchet. 1/4" 6 pt sockets: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, metric 4, 5, 6, 7, 8, 9, 10, 11
  • 1/4" 6 pt deep sockets: SAE 11/32, 3/8, 7/16, 1/2, metric 10, 11, 12, 13
  • Accessories: 1/4" dr -3" extension, 3/8" dr -3" extension, 3/8" to 1/4" reducing adaptor
  • Requires Certification

Specifications

Case Included:
Yes
Color Finish Name:
Chrome
Drive Size:
1/4 in, 3/8 in
Height:
4-3/5 in
Length:
16-1/5 in
Material:
Plastic
Number of Pieces:
108 Piece
Number of Tools Included:
10
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tool Set
Weight:
11.38 lb