This product requires certification to purchase.

12 in. 10/14 TPI Reciprocating Saw Blade

You last purchased this on
 
DEWALT

12 in. 10/14 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDW4839B
  • Item #1925228
  • Manufacturer Part #DW4839B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

12 in. 10/14 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDW4839B
  • Item #1925228
  • Manufacturer Part #DW4839B
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 300 Pallet: 4500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cutting light to heavy gage metal
  • Cutting threaded rod, unstrung, angle iron, pipe, conduit and more
  • Straight back
  • Blade length: 12 In.
  • 10/14 Teeth
  • 25 pack
  • Requires Certification

Specifications

Application:
Bi-Metal, General Purpose, Plastic, Wood
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
10/14
Tool Type:
Reciprocating Blade
Weight:
0.07 lb