120V Lightweight Circular Saw
120V Lightweight Circular Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 57° beveling capacity with stops at 45°and 22.5°
- Anti-snag Ball bearing lower guard provides smooth guard operation and long life in harsh environments
- Integrated dust blower function cleans the line of sight during cutting
- Clear line of sight aids in blade visibility from any angle
- 15 Amp motor, powerful enough for even the toughest applications
- 2 9/16 in Depth of cut capacity provides additional versatility of applications
- Toughcord provides longer durability against cord pull outs
- Durable high grade Aluminum smooth base for accurate cuts
- On-board blade wrench storage allows for easy access to the wrench
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Bare Tool
- Blade Material:
- Carbide
- Color Finish Name:
- Black/Silver/Yellow
- Corded Cordless:
- Corded
- Cutting Capacity:
- 2.55 in
- Depth:
- 2-11/20 in
- Diameter:
- 7-1/4 in
- Height:
- 8-469/500 in
- Length:
- 16-1/4 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 5200
- Saw Type:
- Circular
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1950 W
- Weight:
- 8.8 lb